23-5/8 in. 4 cf 12-Cycle Electric Compact Front Load Dryer in White
23-5/8 in. 4 cf 12-Cycle Electric Compact Front Load Dryer in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compact Condensation Dryer
- Stainless Steel Tub
- Reversible Door
- Gentle Dry
- IQ-TouchTMControls
- Energy Star Certified
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Capacity:
- 4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 33-1/2 in
- Interior Light:
- Yes
- Number of Cycles:
- 10
- Number of Settings:
- 3
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- UL Listed:
- No
- Vent Type:
- Vent Free
- Volts:
- 240V
- Watts:
- 2800 W
- Weight:
- 125 lb
- Width:
- 23-5/8 in