This product requires certification to purchase.

27 x 29-1/2 in. 7.3 cu. ft. 120V Gas Dryer in White

You last purchased this on
 
LG

27 x 29-1/2 in. 7.3 cu. ft. 120V Gas Dryer in White

Brand image
You last purchased this on
 
LG

27 x 29-1/2 in. 7.3 cu. ft. 120V Gas Dryer in White

  • Fast #
  • Part #LGDLG7151W
  • Item #9548784
  • Manufacturer Part #DLG7151W
3.2 out of 5 Customer Rating
27 x 29-1/2 in. 7.3 cu. ft. 120V Gas Dryer

X Points
$899.00
Call for Pricing
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • 7.3 cu. ft. ultra large capacity
  • Sensor dry
  • FlowSense™ duct clogging and lint filter indicators
  • Aluminized alloy steel drum
  • LoDecibel™ quiet operation
  • SmartDiagnosis™
  • Wrinkle care option
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
BTU:
20000
CEC Compliant:
For Sale in CA
Capacity:
7.3 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touchpad/Knob
Depth:
29-1/2 in
Door Style:
Hamper
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
44-1/4 in
Number of Cycles:
8
Number of Doors:
1
Number of Settings:
3
Power Source:
Gas
Product Type:
Top Load Dryer
Vent Type:
3-Way Vent
Volts:
120V
Weight:
131.2 lb
Width:
27 in



Customers Also Bought
1–6 of 18 items
Part #LGDLG3401W
Item #8329176
3.3 out of 5 Customer Rating
Requires Certification
Part #WWGD4850HW
Item #7543264
4.8 out of 5 Customer Rating
Requires Certification
Part #LGDLGX4201W
Item #8940046
4.8 out of 5 Customer Rating
Requires Certification
Part #FFLCG7522AW
Item #8339652
3.3 out of 5 Customer Rating
Requires Certification
Part #WWED5010LW
Item #9529660
4.4 out of 5 Customer Rating
Requires Certification
Part #LGDLGX4001W
Item #8940030
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LGDLEX5500W
Item #10099825
4.9 out of 5 Customer Rating
Requires Certification
Part #LGDLE6100W
Item #10099823
5 out of 5 Customer Rating
Requires Certification
Part #LGDLEX4000W
Item #8940031
4.2 out of 5 Customer Rating
Requires Certification
Part #LGDLE3470W
Item #10099822
4.6 out of 5 Customer Rating
Requires Certification
Part #LGDLGX4001W
Item #8940030
3.1 out of 5 Customer Rating
Requires Certification
Part #LGDLHC1455W
Item #8879838
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing