8 cu. ft. Gas Dryer in White
8 cu. ft. Gas Dryer in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Keeps clothes looking their best without over drying
- Eco-friendly normal cycle
- 20-minute fast dry
- Energy Star® certified
- Extended tumble option keeps clothes tangle-free
- LuxCare® lint shield helps avoid messes
- Extra large capacity
- Fits more rooms with reversible door
- Optional pedestals and stacking kit for more installation options
- Brilliant LED display shines in even the darkest laundry rooms
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad/Knob
- Depth:
- 32 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 38 in
- Interior Light:
- No
- Number of Cycles:
- 7
- Number of Doors:
- 1
- Number of Settings:
- 4
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 126 lb
- Width:
- 27 in