This product requires certification to purchase.

Single Handle Bar Faucet in Lustrous Steel

You last purchased this on
 
Elkay

Avado Single Handle Bar Faucet in Lustrous Steel

Brand image
You last purchased this on
 
Elkay

Avado Single Handle Bar Faucet in Lustrous Steel

  • Fast #
  • Part #ELKAV3021LS
  • Item #8230071
  • Manufacturer Part #LKAV3021LS
3.8 out of 5 Customer Rating
Single Handle Bar Faucet in Lustrous Steel

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single - handle operation: Handle rotates 45° forward and backward
  • Ceramic disc cartridge: Provides durable and reliable performance; removable for easy replacement
  • One faucet hole: Faucet designed to be installed using one faucet hole
  • Optional escutcheon Included: Cover plate allows for multiple types of installations
  • Lead - free compliant: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products
  • ADA compliant: Faucet is ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Avado
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Steel
Deck Plate Included:
Yes
Faucet Connection:
Female Compression
Faucet Connection Size:
3/8 in
Faucet Height:
12-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/16 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-5/16 in
Spout Reach:
6-1/2 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel


Customers Also Bought
1–6 of 18 items
Part #K28358-2MB
Item #10221607
4.4 out of 5 Customer Rating
Requires Certification
Part #D9110ARDST
Item #9878311
4.4 out of 5 Customer Rating
Requires Certification
Part #RTR56D1LBAPC
Item #8288936
5 out of 5 Customer Rating
Requires Certification
Part #D61358LFCPN
Item #9916789
4.6 out of 5 Customer Rating
Requires Certification
Part #D2390LBLDST
Item #9975794
5 out of 5 Customer Rating
Requires Certification
Part #K35745-2MB
Item #10197977
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ELKAV3032MB
Item #8230102
4.3 out of 5 Customer Rating
Requires Certification
Part #ELKAV3021MB
Item #8230088
5 out of 5 Customer Rating
Requires Certification
Part #ELK7921SSS
Item #3789742
4.7 out of 5 Customer Rating
Requires Certification
Part #ELK6000CR
Item #4219500
3.8 out of 5 Customer Rating
Requires Certification
Part #ELK1001CR
Item #4219702
4.2 out of 5 Customer Rating
Requires Certification
Part #ELK3001CR
Item #4219617
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing