This product requires certification to purchase.

33 in. Farmhouse Fireclay Double Bowl Kitchen Sink in White

You last purchased this on
 
Elkay

Fireclay 33 in. Farmhouse Fireclay Double Bowl Kitchen Sink in White

Brand image
You last purchased this on
 
Elkay

Fireclay 33 in. Farmhouse Fireclay Double Bowl Kitchen Sink in White

  • Fast #
  • Part #ESWUF32189WHC
  • Item #8846447
  • Manufacturer Part #SWUF32189WHC
5 out of 5 Customer Rating
33 x 19-15/16 in. Fireclay Double Bowl Farmhouse Kitchen Sink

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
  • REVERSIBLE DESIGN: Sink can be installed with either a traditional flat front or with a decorative band feature at the top.
  • FIRECLAY MATERIAL: The sink is handcrafted from fine fireclay and has a smooth surface.
  • DURABLE: Material is fired at high temperatures for long-lasting durability. The surface is scratch and stain resistant.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN FITTINGS: Fireclay sinks use standard drain fittings; sold separately.
  • CABINET SIZE: 36" minimum custom cabinet with an inside support frame required for proper installation.
  • KIT INCLUDES: SWUF32189WH sink, two LKBG1417SS bottom grids, two LK99FC drains, LKCLKIT cleaning kit.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.19.2
Application:
Residential
CSA Certified:
CSA B125.2, CSA B45.1
Collection:
Fireclay
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Length:
33 in
Number of Bowls:
2
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
15-1/4 in x 18-1/8 in x 9 in
Sink Bowl Size, Right:
15-1/4 in x 18-1/8 in x 9 in
Sink Depth:
10-1/8 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
Width:
19-15/16 in



Customers Also Bought
1–6 of 18 items
Part #SHSKDMA1515Z1
Item #9575453
5 out of 5 Customer Rating
Requires Certification
Part #K6426-0
Item #4554801
3.4 out of 5 Customer Rating
Requires Certification
Part #ESWUF32189WH
Item #4082104
4.6 out of 5 Customer Rating
Requires Certification
Part #SH229076WH
Item #8065842
4 out of 5 Customer Rating
Requires Certification
Part #B402324
Item #8028813
3.7 out of 5 Customer Rating
Requires Certification
Part #K6427-0
Item #4554781
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ESWUF2520WH
Item #7517088
3.3 out of 5 Customer Rating
Requires Certification
Part #ESWUF28179WHC
Item #8846551
4.4 out of 5 Customer Rating
Requires Certification
Part #ESWU1517WH
Item #7361371
4.5 out of 5 Customer Rating
Requires Certification
Part #EELUH2317
Item #4121693
5 out of 5 Customer Rating
Requires Certification
Part #ELRAD2219653
Item #802582
4.4 out of 5 Customer Rating
Requires Certification
Part #EPSR19183
Item #105189
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing