This product requires certification to purchase.

32-3/4 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

You last purchased this on
 
ROHL®

Largo d'Orta 32-3/4 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

Brand image
You last purchased this on
 
ROHL®

Largo d'Orta 32-3/4 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #RAL3220AF100
  • Item #8550289
  • Manufacturer Part #AL3220AF100
4.4 out of 5 Customer Rating
32-3/4 x 19-7/8 in. Fireclay Single Bowl Farmhouse Kitchen Sink

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 36" minimum cabinet size
  • Includes "ROHL" badge
  • Due to ±1% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet
  • For matching wire sink grid, order WSGAL3220
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Largo d'Orta
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Offset
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Length:
32-3/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
31 in x 18-1/4 in x 9-1/4 in
Sink Depth:
10 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
Width:
19-7/8 in



Customers Also Bought
1–6 of 18 items
Part #RAL3620AF100
Item #8550721
4.5 out of 5 Customer Rating
Requires Certification
Part #ESWUF13620CBWH
Item #8846640
3.3 out of 5 Customer Rating
Requires Certification
Part #ESWUF13320CBWH
Item #8846398
4.3 out of 5 Customer Rating
Requires Certification
Part #RMS3618WH
Item #9378655
5 out of 5 Customer Rating
Requires Certification
Part #RWSGAL3220SS
Item #8550542
5 out of 5 Customer Rating
Requires Certification
Part #ELKWRB1418SS
Item #3021611
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RALUM3319WS00
Item #10006669
4.3 out of 5 Customer Rating
Requires Certification
Part #R649700
Item #7920884
5 out of 5 Customer Rating
Requires Certification
Part #R630768
Item #1611211
5 out of 5 Customer Rating
Requires Certification
Part #RAL3620AF100
Item #8550721
4.5 out of 5 Customer Rating
Requires Certification
Part #RRSS3018BKS
Item #7517505
3.7 out of 5 Customer Rating
Requires Certification
Part #R649763
Item #7803969
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing