This product requires certification to purchase.

Push Button Handle Bubbler in Polished Chrome

You last purchased this on
 
Elkay

Flexi-Guard® Push Button Handle Bubbler in Polished Chrome

Brand image
You last purchased this on
 
Elkay

Flexi-Guard® Push Button Handle Bubbler in Polished Chrome

  • Fast #
  • Part #ELK1141A
  • Item #803527
  • Manufacturer Part #LK1141A
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Push-button valve bubbler designed so that water never comes in contact with lead-containing materials.
  • Built-in adjustable water volume control which regulates flow from 20 psi to 105 psi.
  • Heavy chrome plated body with a 1/2" (13mm) straight pipe thread connection.
  • Requires single faucet hole.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPSM
End Connections:
NPSM
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Handle Type:
Push
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
5-13/250 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Valve Size:
1/2 in



Customers Also Bought
1–6 of 18 items
Part #E92715C
Item #251440
4.5 out of 5 Customer Rating
Requires Certification
Part #E61313C
Item #34672
4.3 out of 5 Customer Rating
Requires Certification
Part #EVRC8S
Item #3151913
5 out of 5 Customer Rating
Requires Certification
Part #LIN163305
Item #9882714
3.6 out of 5 Customer Rating
Requires Certification
Part #ELK142
Item #43869
3.1 out of 5 Customer Rating
Requires Certification
Part #LIN063300
Item #4273035
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #EEZSDL
Item #1883659
4.7 out of 5 Customer Rating
Requires Certification
Part #EEZS8S
Item #1671689
5 out of 5 Customer Rating
Requires Certification
Part #EEZSTL8LC
Item #2239828
4.1 out of 5 Customer Rating
Requires Certification
Part #EEZS8L
Item #1607413
4.9 out of 5 Customer Rating
Requires Certification
Part #ELZSTL8LC
Item #2908039
4.8 out of 5 Customer Rating
Requires Certification
Part #ELRPBM8K
Item #2904771
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing