1/2 in. 155F 4.9K Pendent Sprinkler and Quick Response Sprinkler Head in White
FireLock™ Model V2740 1/2 in. 155F 4.9K Pendent Sprinkler and Quick Response Sprinkler Head in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Collection:
- FireLock™ Model V2740
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 2-3/8 in
- Installation Type:
- Ceiling Mount
- K-Factor:
- 4.9
- Material:
- Nickel, Brass, Bronze, Stainless Steel
- Material Type:
- Beryllium
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Quick Response
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Thread Size:
- 1/2 in