This product requires certification to purchase.

Round Closed Towel Ring in StarLight Chrome

You last purchased this on
 
GROHE

BauCosmopolitan Round Closed Towel Ring in StarLight Chrome

Brand image
You last purchased this on
 
GROHE

BauCosmopolitan Round Closed Towel Ring in StarLight Chrome

  • Fast #
  • Part #G40460001
  • Item #7347150
  • Manufacturer Part #40460001
3.4 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Concealed fastening
  • GROHE StarLight chrome finish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
BauCosmopolitan
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
2-7/25 in
Diameter:
8-27/100 in
Height:
9-9/100 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Projection:
2-7/25 in
Ring Type:
Closed
Shape:
Round



Customers Also Bought
1–6 of 18 items
Part #PBRBDA1B
Item #7507876
4.7 out of 5 Customer Rating
Requires Certification
Part #G41039000
Item #9297102
3.7 out of 5 Customer Rating
Requires Certification
Part #K23285-CP
Item #8357970
3.6 out of 5 Customer Rating
Requires Certification
Part #K23285-BN
Item #8357712
4 out of 5 Customer Rating
Requires Certification
Part #K37057-BN
Item #4115028
3.8 out of 5 Customer Rating
Requires Certification
Part #K26636-CP
Item #8327130
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G40463001
Item #7346965
4.7 out of 5 Customer Rating
Requires Certification
Part #G40457001
Item #7180925
5 out of 5 Customer Rating
Requires Certification
Part #G40461001
Item #7347007
4.5 out of 5 Customer Rating
Requires Certification
Part #G40462001
Item #7346946
3.6 out of 5 Customer Rating
Requires Certification
Part #G40510001
Item #7008366
3.7 out of 5 Customer Rating
Requires Certification
Part #G40365GN1
Item #8016631
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing