20-1/16 in. Towel Bar in StarLight Chrome
BauCosmopolitan 20-1/16 in. Towel Bar in StarLight Chrome
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Wall-mount design saves space
- Holds up to 5 towels simultaneously
- Elegant, modern design
- Circular escutcheons
- Made to visually compliment bathroom fixtures in the GROHE Essentials line
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- BauCosmopolitan
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 8-3/4 in
- Hardware Included:
- Yes
- Height:
- 6-7/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 20-1/16 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Bars:
- 5
- Projection:
- 8-3/4 in
- Width:
- 20-787/10000 in