This product requires certification to purchase.

Toilet Brush Set in Starlight Chrome

You last purchased this on
 
GROHE

BauCosmopolitan Toilet Brush Set in Starlight Chrome

Brand image
You last purchased this on
 
GROHE

BauCosmopolitan Toilet Brush Set in Starlight Chrome

  • Fast #
  • Part #G40463001
  • Item #7346965
  • Manufacturer Part #40463001
4.7 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wall mount
  • Concealed fastening
  • GROHE StarLight chrome finish
  • Requires Certification

Specifications

Application:
Residential
Bristle Stiffness:
Hard
CARB OTC LEED Compliant:
No
Collection:
BauCosmopolitan
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
5-7/16 in
Height:
14-18/25 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal, Glass
NSF Certified:
Yes
Product Type:
Brush Set



Customers Also Bought
1–6 of 18 items
Part #NFG631100WHT
Item #3443028
3.1 out of 5 Customer Rating
Requires Certification
Part #G3018T24PC
Item #2498760
3.3 out of 5 Customer Rating
Requires Certification
Part #K27293-BN
Item #7870536
3.3 out of 5 Customer Rating
Requires Certification
Part #G41039000
Item #9297102
3.7 out of 5 Customer Rating
Requires Certification
Part #L2780SSA1
Item #4631617
4.5 out of 5 Customer Rating
Requires Certification
Part #PFTRK304
Item #10098619
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G40457001
Item #7180925
5 out of 5 Customer Rating
Requires Certification
Part #G40460001
Item #7347150
3.4 out of 5 Customer Rating
Requires Certification
Part #G40462001
Item #7346946
3.6 out of 5 Customer Rating
Requires Certification
Part #G40461001
Item #7347007
4.5 out of 5 Customer Rating
Requires Certification
Part #G40374001
Item #7008280
4.2 out of 5 Customer Rating
Requires Certification
Part #G40823001
Item #7347090
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing