This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel infinity Finish

You last purchased this on
 
GROHE

Defined 24 in. Towel Bar in Brushed Nickel infinity Finish

Brand image
You last purchased this on
 
GROHE

Defined 24 in. Towel Bar in Brushed Nickel infinity Finish

  • Fast #
  • Part #G40971EN0
  • Item #7851090
  • Manufacturer Part #40971EN0
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Infinity Finish Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight® finish
  • Wall mount
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Defined
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Infinity Finish™
Depth:
3-197/500 in
GSA Approved:
No
Hardware Included:
No
Height:
9/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
Yes
Number of Bars:
2
Projection:
3-197/500 in
Width:
3-3/8 in



Customers Also Bought
1–6 of 18 items
Part #D774500BL
Item #7784502
4 out of 5 Customer Rating
Requires Certification
Part #D77638SS
Item #7794731
5 out of 5 Customer Rating
Requires Certification
Part #D58680BL25
Item #8028854
5 out of 5 Customer Rating
Requires Certification
Part #K97499-CP
Item #8357779
4.3 out of 5 Customer Rating
Requires Certification
Part #G41039000
Item #9297102
3.7 out of 5 Customer Rating
Requires Certification
Part #G40972000
Item #7851077
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G40970000
Item #7851083
5 out of 5 Customer Rating
Requires Certification
Part #G40971000
Item #7851065
5 out of 5 Customer Rating
Requires Certification
Part #G40973000
Item #7851094
4.1 out of 5 Customer Rating
Requires Certification
Part #G40972000
Item #7851077
5 out of 5 Customer Rating
Requires Certification
Part #G40974000
Item #7851078
3.3 out of 5 Customer Rating
Requires Certification
Part #G293022430
Item #10120794
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing