This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Nickel Infinity Finish™

You last purchased this on
 
GROHE

Defined Single Handle Pressure Balancing Valve Trim in Brushed Nickel Infinity Finish™

  • Fast #
  • Part #G29298EN0
  • Item #7851072
  • Manufacturer Part #29298EN0
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Defined Single Handle Pressure Balancing Valve Trim in Brushed Nickel Infinity Finish™

  • Fast #
  • Part #G29298EN0
  • Item #7851072
  • Manufacturer Part #29298EN0
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Infinity Finish Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight finish
  • Metal handle
  • Metal trim plate with GROHE QuickFix®
  • Includes pressure balance cartridge with double ceramic technology
  • 5.2gpm (bottom) and 3.0gpm (top port) at 45 psi (19 L/min)
  • Requires GrohSafe 3.0 Rough-in Valve (35 110, 35 111, 35 112, 35 113, 35 114, 35 115, or 35 116) (sold separately)
  • Available at FERGUSON and Build.com
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Defined
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Infinity Finish™
Escutcheon Height:
7-7/16 in
Escutcheon Width:
7-7/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-7/16 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
7-7/16 in