This product requires certification to purchase.

Soap Dispenser in Starlight Chrome

You last purchased this on
 
GROHE

Essentials Soap Dispenser in Starlight Chrome

Brand image
You last purchased this on
 
GROHE

Essentials Soap Dispenser in Starlight Chrome

  • Fast #
  • Part #G40394001
  • Item #7008310
  • Manufacturer Part #40394001
4.6 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits in the following holders:
  • Essentials (40 369)
  • Essentials Cube (40 508)
  • Bau Cosmopolitan (40 585)
  • Essentials Authentic (40 652)
  • GROHE StarLight chrome finish
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
5.4 oz
Collection:
Essentials
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Height:
6-9/50 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
3-31/50 in
Material:
Metal, Glass



Customers Also Bought
1–6 of 18 items
Part #ECTXBG614
Item #7607781
3.3 out of 5 Customer Rating
Requires Certification
Part #SHG1416
Item #8017609
4.8 out of 5 Customer Rating
Requires Certification
Part #K6453-ST
Item #4377810
3.7 out of 5 Customer Rating
Requires Certification
Part #H40468001
Item #7785728
5 out of 5 Customer Rating
Requires Certification
Part #RWSG5927WH
Item #3880969
5 out of 5 Customer Rating
Requires Certification
Part #SHWORKMBN
Item #8961384
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G40535GN0
Item #8018161
4.2 out of 5 Customer Rating
Requires Certification
Part #G40536DC0
Item #4321369
4.5 out of 5 Customer Rating
Requires Certification
Part #G40535DC0
Item #4321207
4.6 out of 5 Customer Rating
Requires Certification
Part #G40553DC0
Item #4321122
3.2 out of 5 Customer Rating
Requires Certification
Part #G30295GN0
Item #8018215
4.2 out of 5 Customer Rating
Requires Certification
Part #G30368DC2
Item #8018185
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing