This product requires certification to purchase.

Multi Function Showerhead in Brushed Nickel

You last purchased this on
 
Hansgrohe

Croma 100 Multi Function Showerhead in Brushed Nickel

Brand image
You last purchased this on
 
Hansgrohe

Croma 100 Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H04751820
  • Item #7503261
  • Manufacturer Part #04751820
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 75 no-clog spray channels
  • Spray modes: Full, Pulsating Massage, Intense Turbo
  • Low-flow compliant - 1.8 GPM
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Croma 100
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-1/4 in
Diameter:
5-1/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3 in
IAPMO Listed:
Yes
Length:
5-1/4 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full, Pulsating Massage
WaterSense Labeled:
Yes
Width:
5-1/4 in



Customers Also Bought
1–6 of 18 items
Part #SHSH2050GZBN
Item #7504505
5 out of 5 Customer Rating
Requires Certification
Part #H04753000
Item #7503173
5 out of 5 Customer Rating
Requires Certification
Part #H04733000
Item #7503202
4.6 out of 5 Customer Rating
Requires Certification
Part #SHSH2040GCP
Item #7504466
5 out of 5 Customer Rating
Requires Certification
Part #N214/15
Item #1505053
4.6 out of 5 Customer Rating
Requires Certification
Part #H04801820
Item #7967227
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H04733000
Item #7503202
4.6 out of 5 Customer Rating
Requires Certification
Part #H04752820
Item #7503199
4.1 out of 5 Customer Rating
Requires Certification
Part #H04073000
Item #3565208
5 out of 5 Customer Rating
Requires Certification
Part #H04752000
Item #7503245
5 out of 5 Customer Rating
Requires Certification
Part #H04753000
Item #7503173
5 out of 5 Customer Rating
Requires Certification
Part #H26465821
Item #4491370
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing