This product requires certification to purchase.

Shower Arm Polished Chrome

You last purchased this on
 
Hansgrohe

Raindance Shower Arm Polished Chrome

Brand image
You last purchased this on
 
Hansgrohe

Raindance Shower Arm Polished Chrome

  • Fast #
  • Part #H06476000
  • Item #3002663
  • Manufacturer Part #06476000
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • mounting plate, Escutcheon
  • Increase showerhead height with minimum 8"
  • Bend 90°
  • Includes escutcheon plate
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Raindance
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
15.5 in
Diameter:
2.5 in
Faucet Part Type:
Shower Arm
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
10-3/10 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
15-1/2 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
10-1/4 in



Customers Also Bought
1–6 of 18 items
Part #R150127SAAG
Item #9378776
5 out of 5 Customer Rating
Requires Certification
Part #H04833000
Item #9301866
4 out of 5 Customer Rating
Requires Certification
Part #A1660198002
Item #4297903
4.1 out of 5 Customer Rating
Requires Certification
Part #SHRSA180SZBN
Item #7366184
5 out of 5 Customer Rating
Requires Certification
Part #PFSK44CP
Item #7229985
3.9 out of 5 Customer Rating
Requires Certification
Part #SYM35EX
Item #7544303
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H27413821
Item #2173624
4.2 out of 5 Customer Rating
Requires Certification
Part #H27412821
Item #3618662
5 out of 5 Customer Rating
Requires Certification
Part #H27422001
Item #1918335
3.7 out of 5 Customer Rating
Requires Certification
Part #H28276003
Item #1918636
4.1 out of 5 Customer Rating
Requires Certification
Part #H28274820
Item #1730554
4.2 out of 5 Customer Rating
Requires Certification
Part #H27458143
Item #8846215
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing