This product requires certification to purchase.

18 in. Square Wall Mount Shower Arm with Escutcheon in Brushed Nickel

You last purchased this on
 
Signature Hardware

18 in. Square Wall Mount Shower Arm with Escutcheon in Brushed Nickel

Brand image
You last purchased this on
 
Signature Hardware

18 in. Square Wall Mount Shower Arm with Escutcheon in Brushed Nickel

  • Fast #
  • Part #SHRSA180SZBN
  • Item #7366184
  • Manufacturer Part #SHRSA180SZBN
5 out of 5 Customer Rating
18 in. Square Wall Mount Shower Arm with Escutcheon

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Shower arm only
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT x NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
18 in
MA Approved:
Yes
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
18 in
WaterSense Labeled:
No
Width:
2-3/8 in



Customers Also Bought
1–6 of 18 items
Part #SHTS72ZBN
Item #9059788
4.3 out of 5 Customer Rating
Requires Certification
Part #SHWES2050ZBN
Item #7288963
5 out of 5 Customer Rating
Requires Certification
Part #SHH1010BG
Item #9338293
4.4 out of 5 Customer Rating
Requires Certification
Part #G19375001
Item #10206892
4.3 out of 5 Customer Rating
Requires Certification
Part #MUT4620BG
Item #9535617
3.3 out of 5 Customer Rating
Requires Certification
Part #D50570BL
Item #7297451
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHWES2050ZBN
Item #7288963
5 out of 5 Customer Rating
Requires Certification
Part #SHSK88PN
Item #7316079
4 out of 5 Customer Rating
Requires Certification
Part #SHRSC40SZBN
Item #7366171
4.8 out of 5 Customer Rating
Requires Certification
Part #SHRSC120SCP
Item #7366180
4.8 out of 5 Customer Rating
Requires Certification
Part #SHWE2020ZBN
Item #7245862
4.1 out of 5 Customer Rating
Requires Certification
Part #SHH1030ZBN
Item #7230394
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing