This product requires certification to purchase.

3H/2C, 4H/2C Programmable Thermostat

You last purchased this on
 
Honeywell Home

Prestige® 3H/2C, 4H/2C Programmable Thermostat

Brand image
You last purchased this on
 
Honeywell Home

Prestige® 3H/2C, 4H/2C Programmable Thermostat

  • Fast #
  • Part #HYTHX9421R5085WW
  • Item #4511076
  • Manufacturer Part #YTHX9421R5085WW
3.1 out of 5 Customer Rating
3H/2C, 4H/2C Programmable Thermostat

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes THX9421R5021WW Prestige® 2-wire IAQ thermostat, THM5421R1021 equipment interface module, and 2 duct sensors
  • Features RedLINK™ wireless communication
  • Smart schedule allows programming in seconds
  • Precise comfort control within 1 degree for consistent comfort and accuracy
  • Handles residential and light commercial uses
  • Multiple staging options to provide comfort or energy savings
  • Requires Certification

Specifications

Application:
Electric Systems, Heat Pump System, Conventional System
Auto Switching Heat:
Yes
Battery Size:
CR2032
Battery Type:
Lithium-ion
Collection:
Prestige®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7/8 in
Display Type:
Digital
Energy Star Compliant:
No
Height:
3-1/2 in
Origin:
Global
Power Source:
Hardwired
Programmability:
Programmable
Smart Home Compatibility:
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled:
Yes
Stages:
3H/2C, 4H/2C
Touch Screen:
Yes
Volts:
18/30V
Width:
4-1/2 in
Wireless Communication:
Wi-Fi



Customers Also Bought
1–6 of 18 items
Part #HYTHX9421R5101WW
Item #4511079
3.4 out of 5 Customer Rating
Requires Certification
Part #HYTHX9421R5127WW
Item #4919685
3.9 out of 5 Customer Rating
Requires Certification
Part #HC7089R1013
Item #3643406
5 out of 5 Customer Rating
Requires Certification
Part #HHZ432
Item #3406130
5 out of 5 Customer Rating
Requires Certification
Part #HC7089U1006
Item #2166963
4 out of 5 Customer Rating
Requires Certification
Part #HTHM6000R7001
Item #7408288
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HYTHX9421R5127WW
Item #4919685
3.9 out of 5 Customer Rating
Requires Certification
Part #HYTHM5421R1010
Item #4511106
3.5 out of 5 Customer Rating
Requires Certification
Part #HTHX9421R5021WW
Item #4511071
4.6 out of 5 Customer Rating
Requires Certification
Part #HYTHX9421R5101WW
Item #4511079
3.4 out of 5 Customer Rating
Requires Certification
Part #HTH6320ZW2007
Item #10003040
5 out of 5 Customer Rating
Requires Certification
Part #HTH5110D1022
Item #2188625
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing