4 in. PVC Horizontal Test Plug
4 in. PVC Horizontal Test Plug
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Reduces need for coupling on horizontal applications
- Functions as a coupling once the test dome is removed
Documents
Specifications
- ASTM:
- ASTM D-2661, ASTM D-2665, ASTM D-3965
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Coupler
- End Connections:
- Coupler
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 120
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 18 psi
- Tool Type:
- Test Plug
- UL Listed:
- No