This product requires certification to purchase.

Furnace Control Board

You last purchased this on
 
ICM Controls

Furnace Control Board

Brand image
You last purchased this on
 
ICM Controls

Furnace Control Board

  • Fast #
  • Part #IICM2805A
  • Item #4307503
  • Manufacturer Part #ICM2805A
4.9 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low cost, form, fit and functional OEM replacement control board for Nordyne 903106
  • For use with G3, G4, G5, G6, M2 and M3 furnace modules
  • Controls gas valve, inducer draft motor, circulating blower, and hot surface igniter
  • Monitors timing, trial for ignition, flame sensing, lockout, plus pressure, rollout, and limit switches
  • Microprocessor based precision
  • Twinning compatible with another ICM2805A furnace control
  • Diagnostic LEDs aid in testing and troubleshooting
  • Requires Certification

Specifications

AMP:
10
Brand Model Compatibility:
G3 Furnaces, G4 Furnaces, G5 Furnaces, G6 Furnaces, M2 Furnaces, M3 Furnaces, Nordyne 624631
Control Board Type:
Furnace
Height:
1-1/2 in
Length:
4-1/2 in
UL Listed:
No
Volts:
240V
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #IICM280
Item #2820313
4.6 out of 5 Customer Rating
Requires Certification
Part #WH06E24
Item #449475
3.2 out of 5 Customer Rating
Requires Certification
Part #W36J24214
Item #4239372
3.7 out of 5 Customer Rating
Requires Certification
Part #MAR33844
Item #3783958
5 out of 5 Customer Rating
Requires Certification
Part #FD7749
Item #3378900
3.7 out of 5 Customer Rating
Requires Certification
Part #A5VPH
Item #1196360
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IICM281
Item #3312078
3.1 out of 5 Customer Rating
Requires Certification
Part #IICM280
Item #2820313
4.6 out of 5 Customer Rating
Requires Certification
Part #IICM2811
Item #9434013
3.1 out of 5 Customer Rating
Requires Certification
Part #IICM292
Item #4140046
4.6 out of 5 Customer Rating
Requires Certification
Part #IICM288
Item #4858220
5 out of 5 Customer Rating
Requires Certification
Part #IICM289
Item #4307504
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing