This product requires certification to purchase.

Direct Spark Ignition Control Board

You last purchased this on
 
ICM Controls

Direct Spark Ignition Control Board

Brand image
You last purchased this on
 
ICM Controls

Direct Spark Ignition Control Board

  • Fast #
  • Part #IICM291
  • Item #4052510
  • Manufacturer Part #ICM291
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement for Carrier LH33WP003/3A control boards
  • Low cost form, fit and function replacement
  • Direct spark ignition control board
  • Microprocessor based
  • Controls combustion, blower and indoor fan motors, spark igniter, and the gas valve
  • Monitors timing, trial for ignition, flame sensing and lockout
  • Compatible with LP or natural gas
  • Requires Certification

Specifications

AMP:
0.3
Brand Model Compatibility:
Carrier LH33WP003, Carrier LH33WP003A
Control Board Type:
Ignition
Height:
1-7/8 in
Length:
5 in
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Volts:
24V
Width:
7 in



Customers Also Bought
1–6 of 18 items
Part #IICM275C
Item #1446771
3.7 out of 5 Customer Rating
Requires Certification
Part #IICM281
Item #3312078
3.1 out of 5 Customer Rating
Requires Certification
Part #IICM271C
Item #1661305
4.9 out of 5 Customer Rating
Requires Certification
Part #IICM2811
Item #9434013
3.1 out of 5 Customer Rating
Requires Certification
Part #SIGN00033
Item #550196
5 out of 5 Customer Rating
Requires Certification
Part #IICM280
Item #2820313
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #IICM288
Item #4858220
5 out of 5 Customer Rating
Requires Certification
Part #IICM2811
Item #9434013
3.1 out of 5 Customer Rating
Requires Certification
Part #IICM281
Item #3312078
3.1 out of 5 Customer Rating
Requires Certification
Part #IICM292
Item #4140046
4.6 out of 5 Customer Rating
Requires Certification
Part #IICM289
Item #4307504
5 out of 5 Customer Rating
Requires Certification
Part #IICM275C
Item #1446771
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing