This product requires certification to purchase.

4 in. Plastic PVC Closet Flange

You last purchased this on
 
Jones Stephens

4 in. Plastic PVC Closet Flange

Brand image
You last purchased this on
 
Jones Stephens

4 in. Plastic PVC Closet Flange

  • Fast #
  • Part #JC50400
  • Item #3702334
  • Manufacturer Part #C50400
4.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Long shank
  • Six screw holes
  • Fits over 4" schedule 40 DWV pipe
  • Extra thick flange with short slots for extra strength
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Flange Type:
Closet
Height:
2-1/2 in
IAPMO Listed:
Yes
Length:
7 in
Material:
Plastic
Material Type:
PVC
Schedule Class:
40
Size:
4 in
Test Cap Included:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
7 in



Customers Also Bought
1–6 of 18 items
Part #ZEZPV2
Item #7391594
5 out of 5 Customer Rating
Requires Certification
Part #JC06030
Item #8036879
5 out of 5 Customer Rating
Requires Certification
Part #JC51400
Item #3705746
5 out of 5 Customer Rating
Requires Certification
Part #PDWVCFPP
Item #52085
5 out of 5 Customer Rating
Requires Certification
Part #PDWVCFKOPP
Item #41210
5 out of 5 Customer Rating
Requires Certification
Part #JC54340
Item #152495
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JF11001
Item #498088
4.6 out of 5 Customer Rating
Requires Certification
Part #JC50305
Item #3706304
5 out of 5 Customer Rating
Requires Certification
Part #JC53400
Item #3705552
3.4 out of 5 Customer Rating
Requires Certification
Part #JC50340
Item #152498
5 out of 5 Customer Rating
Requires Certification
Part #JC51340
Item #152496
3.6 out of 5 Customer Rating
Requires Certification
Part #JS13140
Item #2475992
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing