This product requires certification to purchase.

4 in. PVC DWV Closet Flange with Knockout

You last purchased this on
 

4 in. PVC DWV Closet Flange with Knockout

You last purchased this on
 

4 in. PVC DWV Closet Flange with Knockout

  • Fast #
  • Part #PDWVCFKOPP
  • Item #41210
  • Manufacturer Part #PVC 00800K 0800
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
Non-pressure Applications
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub x Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Flange Type:
Closet
Material:
Plastic
Material Type:
PVC DWV, PVC, DWV
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40



Customers Also Bought
1–6 of 18 items
Part #PDWVCFKOPM
Item #4918
4.5 out of 5 Customer Rating
Requires Certification
Part #S889GPOM
Item #4417514
5 out of 5 Customer Rating
Requires Certification
Part #PFL54X
Item #272543
5 out of 5 Customer Rating
Requires Certification
Part #F680
Item #282673
4.7 out of 5 Customer Rating
Requires Certification
Part #ZP6000EUAULF
Item #4132525
4.9 out of 5 Customer Rating
Requires Certification
Part #S0306145
Item #451783
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JC57134
Item #2304167
5 out of 5 Customer Rating
Requires Certification
Part #S3308080
Item #1325842
4.2 out of 5 Customer Rating
Requires Certification
Part #JC50308
Item #2886221
5 out of 5 Customer Rating
Requires Certification
Part #JC50400
Item #3702334
4.9 out of 5 Customer Rating
Requires Certification
Part #JC57334
Item #2304157
4.9 out of 5 Customer Rating
Requires Certification
Part #PDWVSCFPM
Item #35133
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing