This product requires certification to purchase.

4 in. Brass Closet Flange

You last purchased this on
 
Jones Stephens

4 in. Brass Closet Flange

Brand image
You last purchased this on
 
Jones Stephens

4 in. Brass Closet Flange

  • Fast #
  • Part #JC49441
  • Item #45163
  • Manufacturer Part #C49441
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cast brass construction
  • Radial bolt holes to secure the flange to the sub-floor
  • For use with led bends
  • Corrosion resistant material
  • Multiple closet bolt slots for versatility
  • Simple installation
  • Requires Certification

Specifications

ASME:
ASME B16-23
CARB OTC LEED Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Fits Pipe Size:
4 in
Fitting Size 1:
1-1/8 in
Fitting Sizes:
1-1/8 in
Flange Type:
Closet
Height:
1 in
IAPMO Listed:
No
Length:
6-3/4 in
Material:
Brass
Size:
1-1/8 in
WaterSense Labeled:
No
Width:
6-3/4 in



Customers Also Bought
1–6 of 18 items
Part #JC49440
Item #44637
3.5 out of 5 Customer Rating
Requires Certification
Part #PFCF11
Item #284548
5 out of 5 Customer Rating
Requires Certification
Part #PFCFNHPN
Item #7000242
3.2 out of 5 Customer Rating
Requires Certification
Part #JC57045
Item #7723708
4.1 out of 5 Customer Rating
Requires Certification
Part #JC53340
Item #3703710
3.8 out of 5 Customer Rating
Requires Certification
Part #JC03270
Item #1596666
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JC57434
Item #2304196
4.2 out of 5 Customer Rating
Requires Certification
Part #JC4743P
Item #1326322
4.6 out of 5 Customer Rating
Requires Certification
Part #JC50304
Item #3706269
4 out of 5 Customer Rating
Requires Certification
Part #JC87200
Item #8036875
4.4 out of 5 Customer Rating
Requires Certification
Part #JC88500
Item #1590710
5 out of 5 Customer Rating
Requires Certification
Part #JC50306
Item #3685499
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing