Call for Pricing
Call for Pricing
This product requires certification to purchase.
Brushed Nickel Tank Trip Lever for TOTO® Side Mount with 8" Offset Brass Arm and Plastic Spud and Nut
You last purchased this on
Jones Stephens
Brushed Nickel Tank Trip Lever for TOTO® Side Mount with 8" Offset Brass Arm and Plastic Spud and Nut
slide 1
You last purchased this on
Jones Stephens
Brushed Nickel Tank Trip Lever for TOTO® Side Mount with 8" Offset Brass Arm and Plastic Spud and Nut
- Fast #
- Part #JT018BN
- Item #7720891
- Manufacturer Part #143651
4.1 out of 5 Customer Rating
X
Points
Call for Pricing
Call for Pricing
Color Finish Name:
Brushed Nickel
Select Color Finish Name
Looking for compatible parts?
Purchase history
Jones Stephens
Brushed Nickel Tank Trip Lever for TOTO® Side Mount with 8" Offset Brass Arm and Plastic Spud and Nut
143651
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Side Mount
- 8" Brass arm, offset
- Metal handle
- Plastic spud and nut
- Brass arm can be bent to shape
- Toilet tank lever
- Fits Toto
- Replaces #THU004
- Enhance your bathroom look
- Quality construction for strength and reliability
-
Requires Certification
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- TOTO®, THU004
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Lever
- Length:
- 15-1/4 in
- Material:
- Brass, Zinc, Plastic
- NSF Certified:
- No
- Size:
- 10 in
- UL Listed:
- No
- WaterSense Labeled:
- No
Customers Also Bought
1–6 of 18 items
Part #L3060BP
Item #4000025
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FPRO45
Item #3010456
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PF301ZBN
Item #7936137
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #DEAP9703WBG
Item #3864952
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PFWRWHWB
Item #3519952
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01084
Item #8036812
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01027
Item #8036830
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01028
Item #8036829
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01020L
Item #8036892
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01026
Item #8036832
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #TTHU061CP
Item #1664625
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01009
Item #8036801
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #TTHU279CP
Item #7048040
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SHPT100TLVCP
Item #7922210
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01024
Item #8036835
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01048
Item #1590963
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #TTHU068CP
Item #1590387
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JC04001
Item #2254268
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #JT0105WB
Item #7721974
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01042L
Item #8036913
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT0105BN
Item #7722623
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01401
Item #8036804
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01024
Item #8036835
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01084
Item #8036812
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01027
Item #8036830
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01000
Item #3687760
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01026
Item #8036832
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01022
Item #8036838
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JB51025
Item #8036821
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01028
Item #8036829
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01047
Item #8036861
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01048
Item #1590963
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01001
Item #75709
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01025
Item #8036834
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01016L
Item #8036886
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JT01009
Item #8036801
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing