This product requires certification to purchase.

Flush Lever in Polished Chrome

You last purchased this on
 
Signature Hardware

Pendleton Flush Lever in Polished Chrome

Brand image
You last purchased this on
 
Signature Hardware

Pendleton Flush Lever in Polished Chrome

  • Fast #
  • Part #SHPT100TLVCP
  • Item #7922210
  • Manufacturer Part #447950
5 out of 5 Customer Rating
Flush Lever

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits most tanks.
  • Brass lever inside tank is 8"
  • Brass lever handle measures 3-3/4"
  • Designed for side mount installations.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Collection:
Pendleton
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-1/4 in
Handle Material:
Brass
Handle Type:
Lever
Installation Type:
Side Mount
Length:
9-7/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Trip Lever Location:
Left-Hand
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #K186-BN
Item #7013317
4.9 out of 5 Customer Rating
Requires Certification
Part #JT018BN
Item #7720891
4.1 out of 5 Customer Rating
Requires Certification
Part #K1266856-CP
Item #5168767
4.7 out of 5 Customer Rating
Requires Certification
Part #JT01027
Item #8036830
4.5 out of 5 Customer Rating
Requires Certification
Part #K87115-CP
Item #1396599
3.9 out of 5 Customer Rating
Requires Certification
Part #KGP30324-CP
Item #3521822
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHTS98CP
Item #7255161
3.4 out of 5 Customer Rating
Requires Certification
Part #OBPF638266ZSS
Item #7095383
5 out of 5 Customer Rating
Requires Certification
Part #SH425PN
Item #4842394
4.1 out of 5 Customer Rating
Requires Certification
Part #SH423ZBN
Item #4109129
5 out of 5 Customer Rating
Requires Certification
Part #SHGF100TLPN
Item #7759123
4.1 out of 5 Customer Rating
Requires Certification
Part #SHC200TLBN
Item #5052939
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing