This product requires certification to purchase.

Left-Hand Trip Lever in Polished Chrome

You last purchased this on
 
TOTO

Left-Hand Trip Lever in Polished Chrome

Brand image
You last purchased this on
 
TOTO

Left-Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #TTHU061CP
  • Item #1664625
  • Manufacturer Part #THU061#CP
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Corrosion Protection
Brand Model Compatibility:
ST706
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Tank Lever
Installation Type:
Side Mount
Material:
Brass
Trip Lever Location:
Left-Hand
UL Listed:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #BWB0024N
Item #681387
3.2 out of 5 Customer Rating
Requires Certification
Part #BSWD0451
Item #3278050
4.2 out of 5 Customer Rating
Requires Certification
Part #K20120-L-BL
Item #7936536
3.6 out of 5 Customer Rating
Requires Certification
Part #PF5112TLCPPK
Item #3794672
5 out of 5 Customer Rating
Requires Certification
Part #F687
Item #3772319
5 out of 5 Customer Rating
Requires Certification
Part #SH429ZBN
Item #7545735
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #TTHU458CP
Item #7574376
3.6 out of 5 Customer Rating
Requires Certification
Part #TTHU80801A
Item #9372586
4.7 out of 5 Customer Rating
Requires Certification
Part #TTHU225PB
Item #3376456
4.1 out of 5 Customer Rating
Requires Certification
Part #TTHU312NCP
Item #7574462
5 out of 5 Customer Rating
Requires Certification
Part #TTHU311NCP
Item #7574453
5 out of 5 Customer Rating
Requires Certification
Part #TTHU808CPA
Item #9372584
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing