This product requires certification to purchase.

Zinc Friction Lift Tub Drain in Chrome Plated

You last purchased this on
 
Jones Stephens

Zinc Friction Lift Tub Drain in Chrome Plated

Brand image
You last purchased this on
 
Jones Stephens

Zinc Friction Lift Tub Drain in Chrome Plated

  • Fast #
  • Part #JP35067
  • Item #3449900
  • Manufacturer Part #P35067
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome plated zinc
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Body Material:
Zinc
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trim Only:
No
WaterSense Labeled:
No
Width:
6-11/100 in



Customers Also Bought
1–6 of 18 items
Part #JP35062
Item #3420395
5 out of 5 Customer Rating
Requires Certification
Part #JB5161BB
Item #3701963
5 out of 5 Customer Rating
Requires Certification
Part #JP37506
Item #3707764
4.1 out of 5 Customer Rating
Requires Certification
Part #JP35060
Item #2475993
3.6 out of 5 Customer Rating
Requires Certification
Part #PFWO321
Item #1641499
4.1 out of 5 Customer Rating
Requires Certification
Part #JP35057
Item #1605376
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JB0HPZTMB
Item #10765945
4.2 out of 5 Customer Rating
Requires Certification
Part #JB07103
Item #3705269
5 out of 5 Customer Rating
Requires Certification
Part #JP35057
Item #1605376
4.5 out of 5 Customer Rating
Requires Certification
Part #JB5161BB
Item #3701963
5 out of 5 Customer Rating
Requires Certification
Part #JP37506
Item #3707764
4.1 out of 5 Customer Rating
Requires Certification
Part #JP35062
Item #3420395
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing