23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Stainless Steel
23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Printshield Stainless Steel
- Control Type:
- Touch Sensor
- Decibel Rating (dB):
- 44 dB
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Bar
- Height:
- 33-1/2 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- NSF Certified:
- Yes
- Number of Cycles:
- 5
- Number of Settings:
- 16
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-7/8 in