This product requires certification to purchase.

Left-Hand Trip Lever in Satin Nickel

You last purchased this on
 
American Standard

Champion® Pro™ Left-Hand Trip Lever in Satin Nickel

Brand image
You last purchased this on
 
American Standard

Champion® Pro™ Left-Hand Trip Lever in Satin Nickel

  • Fast #
  • Part #A73812322002950A
  • Item #4731509
  • Manufacturer Part #7381232-200.2950A
5 out of 5 Customer Rating
Trip Lever

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • American Standard® genuine repair part
  • Used and trusted by Plumbing Professionals
  • Brass arm
  • Specify finish when ordering
  • Kit consists of lever, nut & arm
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Brand Model Compatibility:
211AA004, 211AA104, 211AA105 and 211BA104
Collection:
Champion® Pro™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Trip Lever
NSF Certified:
Yes
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #ZP6000ECRWS1RK
Item #2465063
5 out of 5 Customer Rating
Requires Certification
Part #PF9412FRPK
Item #3794665
4.7 out of 5 Customer Rating
Requires Certification
Part #L3060BP
Item #4000025
5 out of 5 Customer Rating
Requires Certification
Part #L2001BP
Item #156165
3.3 out of 5 Customer Rating
Requires Certification
Part #PFPTB106
Item #4055898
3.6 out of 5 Customer Rating
Requires Certification
Part #SH241BN
Item #2937921
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A73814582010130A
Item #7207284
3.7 out of 5 Customer Rating
Requires Certification
Part #A73812312000020A
Item #4732018
4.2 out of 5 Customer Rating
Requires Certification
Part #A73811050130A
Item #7635222
3.4 out of 5 Customer Rating
Requires Certification
Part #A7384730020AP
Item #7024651
4.2 out of 5 Customer Rating
Requires Certification
Part #A0471920020AP
Item #7024645
4.5 out of 5 Customer Rating
Requires Certification
Part #A0471480020AP
Item #7024674
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing