This product requires certification to purchase.

1/2 x 2-15/16 in. NPT Acrylic and Metal Shower Filter in Polished Chrome

You last purchased this on
 
KOHLER

Aquifer® 1/2 x 2-15/16 in. NPT Acrylic and Metal Shower Filter in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Aquifer® 1/2 x 2-15/16 in. NPT Acrylic and Metal Shower Filter in Polished Chrome

  • Fast #
  • Part #K22321-CP
  • Item #9054981
  • Manufacturer Part #22321-CP
3.3 out of 5 Customer Rating
1/2 x 2-15/16 in. NPT Acrylic and Metal Shower Filter

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed to work with showerheads to reduce chlorine and odor in water
  • Reduces chlorine and odor, controls scale, and inhibits the growth of bacteria and algae
  • Reduces skin dryness and irritation and is gentle on your hair
  • Attaches to most showerheads and shower arms with a simple threaded connection
  • 4.0 gpm (15.1 lmin) maximum flow rate at 60 psi (4.14 bar)
  • Filter media lasts up to 8,000 gallons (30,000 liters) or 6 months
  • Recommended filter cartridge replacement every 6 months
  • Intuitive filter replacement indicator
  • Simple, elegant design to complement a variety of bathroom styles
  • Includes one filter cartridge
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Aquifer®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-15/16 in
Diameter:
2-15/16 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Filter
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Height:
5-1/2 in
IAPMO Listed:
No
Material:
Plastic, Metal
Material Type:
Acrylic
NSF Certified:
Yes
UL Listed:
No
WaterSense Labeled:
No
Width:
5-7/16 in



Customers Also Bought
1–6 of 18 items
Part #K77687-NA
Item #7311931
4.2 out of 5 Customer Rating
Requires Certification
Part #K30316
Item #144715
4.1 out of 5 Customer Rating
Requires Certification
Part #P910030
Item #989551
4.6 out of 5 Customer Rating
Requires Certification
Part #DRP77992
Item #7099364
5 out of 5 Customer Rating
Requires Certification
Part #D50560CZPR
Item #9878085
3.2 out of 5 Customer Rating
Requires Certification
Part #PFBRACKET
Item #688930
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing