Round Closed Front with Cover Toilet Seat in White
Border® Round Closed Front with Cover Toilet Seat in White
Frequently Purchased Together
Product Details
Product Details
- Grip-tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
- Ready latch hinge provides a positive lock/unlock latch to securely hold seat in position, yet easily remove for cleaning and enable adjustability for proper fit
- Grip-tight bumpers hold seat firmly in place
- Quiet-close elongated seat allows seat to close quietly
- Round closed-front seat
- Contoured seat for user comfort
- Antimicrobial agent inhibits growth of odor-causing bacteria, mold, and mildew. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
- Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
- Plastic construction
Specifications
- ADA Compliant:
- No
- Collection:
- Border®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-69/100 in
- Height:
- 1-11/100 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-9/50 in