This product requires certification to purchase.

Round Closed Front with Cover Toilet Seat in White

You last purchased this on
 
Jones Stephens

Comfort™ Round Closed Front with Cover Toilet Seat in White

Brand image
You last purchased this on
 
Jones Stephens

Comfort™ Round Closed Front with Cover Toilet Seat in White

  • Fast #
  • Part #JU003WD00
  • Item #7727298
  • Manufacturer Part #U003WD00
3.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Deluxe contemporary design
  • Durable Molded Wood
  • Multi-coat high gloss enamel paint
  • UV paint color protection
  • Color matching hinge and bumpers
  • Corrosion resistant stainless steel screws
  • Corrosion proof POM nuts and bolts
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Comfort™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
18 in
IAPMO Listed:
No
Length:
14-7/10 in
Material:
Wood
NSF Certified:
No
Seat Type:
Toilet
Toilet Seat Material:
Wood
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
2-1/2 in



Customers Also Bought
1–6 of 18 items
Part #JC023WD00
Item #3684283
4.1 out of 5 Customer Rating
Requires Certification
Part #JC001WD00
Item #7726559
5 out of 5 Customer Rating
Requires Certification
Part #JC013WD00
Item #3612892
4.8 out of 5 Customer Rating
Requires Certification
Part #JC014WD00
Item #3789891
3.2 out of 5 Customer Rating
Requires Certification
Part #JC1606S01
Item #7296383
5 out of 5 Customer Rating
Requires Certification
Part #S3919709
Item #3611744
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JC1606S01
Item #7296383
5 out of 5 Customer Rating
Requires Certification
Part #JC013WD00
Item #3612892
4.8 out of 5 Customer Rating
Requires Certification
Part #JC001WD00
Item #7726559
5 out of 5 Customer Rating
Requires Certification
Part #JC023WD00
Item #3684283
4.1 out of 5 Customer Rating
Requires Certification
Part #JC101100
Item #7296348
3.6 out of 5 Customer Rating
Requires Certification
Part #JC014WD00
Item #3789891
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing