1.08 gpf Elongated One Piece Smart Toilet in White
Karing® 1.08 gpf Elongated One Piece Smart Toilet in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compact, streamlined one-piece intelligent toilet with integrated personal cleansing
- Elongated bowl offers added room and comfort
- 1.08 gallons per flush (gpf)
- Advanced personal cleansing functionality with self-cleaning wand and precision air dryer
- Adjustable settings for heated seat, dryer and water temperature
- Motion-activated, hands-free opening/closing of seat and cover
- LED nightlight illuminates the bowl for added convenience in dark spaces
- Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
- Bowl is automatically misted prior to use for more effective rinsing while flushing
- English-language touchscreen LCD remote control
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2, ASME A112.4.2
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B45.16, CSA C22.2 No. 14, CSA C22.2 No. 68
- Collection:
- Karing®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-3/4 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.08 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Handle Type:
- Remote Control
- Height:
- 20-3/4 in
- IAPMO Listed:
- No
- MA Approved:
- No
- NSF Certified:
- No
- Seat Features:
- Bidet
- Toilet Bowl Height:
- 15-7/16 in
- Toilet Bowl Length:
- 27-3/4 in
- Toilet Bowl Width:
- 17-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- Trap Size:
- 2-7/8 in
- WaterSense Labeled:
- Yes
- Width:
- 17-3/4 in