Elongated Toilet Bowl in Cotton
Drake® II Elongated Toilet Bowl in Cotton
Frequently Purchased Together
Product Details
Product Details
- WASHLET+® toilet bowl; exclusively designed to work with a T20 WASHLET+ bidet seat for seamless integration
- High profile elongated bowl
- CEFIONTECT™ glaze prohibits waste build-up on the bowl's surface
- Universal Height for more comfort across a broader range of individuals
- Glazed trapway
- Bowl only. Purchased separately: compatible tank, wax ring, toilet mounting bolts, water supply lines, and TOTO toilet seat or T40 WASHLET+ electronic bidet seat.
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake® II
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Height:
- 16-1/8 in
- IAPMO Listed:
- Yes
- Length:
- 28-1/2 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 28-1/2 in
- Toilet Bowl Width:
- 14-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Width:
- 14-1/16 in