This product requires certification to purchase.

NPT Valve Repair Kit 1/2 in. Ceramic

You last purchased this on
 
KOHLER

NPT Valve Repair Kit 1/2 in. Ceramic

Brand image
You last purchased this on
 
KOHLER

NPT Valve Repair Kit 1/2 in. Ceramic

  • Fast #
  • Part #KGP30413
  • Item #3521794
  • Manufacturer Part #GP30413
4.8 out of 5 Customer Rating
Valve Repair Kit 1/2 in. Ceramic

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kohler Genuine Part
  • Valve for older style Coralais single control faucets
  • Used in shower, bathroom and kitchen single control faucets
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Depth:
4-19/20 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Repair Kit
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
No
IAPMO Listed:
No
Material:
Ceramic
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2-9/10 in



Customers Also Bought
1–6 of 18 items
Part #TB0969RK01
Item #868493
5 out of 5 Customer Rating
Requires Certification
Part #KGP800820
Item #7013656
4.5 out of 5 Customer Rating
Requires Certification
Part #K1069723-CP
Item #3169723
4.8 out of 5 Customer Rating
Requires Certification
Part #KGP1034693-CP
Item #3713571
3.4 out of 5 Customer Rating
Requires Certification
Part #KGP87449
Item #3642511
4.9 out of 5 Customer Rating
Requires Certification
Part #KGP30324-CP
Item #3521822
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KGP71969
Item #3521297
5 out of 5 Customer Rating
Requires Certification
Part #K98347-2MB
Item #9274208
5 out of 5 Customer Rating
Requires Certification
Part #K72775-2MB
Item #9273955
4.7 out of 5 Customer Rating
Requires Certification
Part #K1247985
Item #5098324
4.8 out of 5 Customer Rating
Requires Certification
Part #K8830-VS
Item #4529411
5 out of 5 Customer Rating
Requires Certification
Part #K14791-BL
Item #9297928
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing