This product requires certification to purchase.

Shower Rail in Vibrant® Brushed Bronze

You last purchased this on
 
KOHLER

Statement™ Shower Rail in Vibrant® Brushed Bronze

Brand image
You last purchased this on
 
KOHLER

Statement™ Shower Rail in Vibrant® Brushed Bronze

  • Fast #
  • Part #K26314-BV
  • Item #10078047
  • Manufacturer Part #26314-BV
3.2 out of 5 Customer Rating
31-15/16 in. Shower Rail

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Coordinates with most KOHLER handshowers and accessories; Statement round, oblong, or barrel-shaped design recommended
  • Integrated water supply allows water to be plumbed directly through bottom bracket of slidebar
  • Allows adjustment of handshower angle
  • Adjustable mounting brackets offer installation flexibility
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Statement™
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Depth:
2-7/8 in
Height:
31-15/16 in
Hose Included:
No
Length:
3-9/16 in
Slide Bar Height:
31-7/8 in
Width:
6-15/16 in



Customers Also Bought
1–6 of 18 items
Part #K27051-SN
Item #9917906
5 out of 5 Customer Rating
Requires Certification
Part #KT77984-4-CP
Item #9602230
4.9 out of 5 Customer Rating
Requires Certification
Part #K27052-BL
Item #9917908
5 out of 5 Customer Rating
Requires Certification
Part #KTS14671-4-CP
Item #7169916
3.6 out of 5 Customer Rating
Requires Certification
Part #K27003-4-BN
Item #9917763
3.9 out of 5 Customer Rating
Requires Certification
Part #KTS99764-4-CP
Item #7170183
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K26312-BN
Item #9690971
5 out of 5 Customer Rating
Requires Certification
Part #K26314-BL
Item #9690793
5 out of 5 Customer Rating
Requires Certification
Part #K26312-BL
Item #9690969
3.5 out of 5 Customer Rating
Requires Certification
Part #K26312-2MB
Item #9274167
3.3 out of 5 Customer Rating
Requires Certification
Part #K26313-BL
Item #9690836
5 out of 5 Customer Rating
Requires Certification
Part #K26314-BN
Item #9690796
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing