This product requires certification to purchase.

2 in. Flapper for Kohler® 49114 in Red

You last purchased this on
 
Korky

2 in. Flapper for Kohler® 49114 in Red

Brand image
You last purchased this on
 
Korky

2 in. Flapper for Kohler® 49114 in Red

  • Fast #
  • Part #L58BP
  • Item #242901
  • Manufacturer Part #58BP
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Red Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Fits specific Kohler 2-piece toilets
  • Replaces Kohler number 49114
  • Exclusive longest lasting red rubber resists chlorine
  • Made in the USA
  • 5 Year Warranty
  • Includes: (1) Flapper and (1) Stainless steel chain
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Red
Fits Brand:
KOHLER
Fits Model:
49114
Length:
7-1/2 in
Material:
Rubber
Size:
2 in
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #O43650
Item #547600
4.1 out of 5 Customer Rating
Requires Certification
Part #F7115
Item #1606712
5 out of 5 Customer Rating
Requires Certification
Part #S5308696
Item #7158
3.4 out of 5 Customer Rating
Requires Certification
Part #K1069722
Item #3170059
4.2 out of 5 Customer Rating
Requires Certification
Part #KGP1078441
Item #3637813
4.8 out of 5 Customer Rating
Requires Certification
Part #KGP30324-CP
Item #3521822
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 13 items
Part #L2001CP
Item #10077948
3.1 out of 5 Customer Rating
Requires Certification
Part #L2021BP
Item #2190569
5 out of 5 Customer Rating
Requires Certification
Part #L2000BP
Item #1624100
5 out of 5 Customer Rating
Requires Certification
Part #L2011BP
Item #2177773
4.1 out of 5 Customer Rating
Requires Certification
Part #L2012BP
Item #2177797
4.7 out of 5 Customer Rating
Requires Certification
Part #L2022BP
Item #2190568
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing