This product requires certification to purchase.

4 oz. Spout Oiler in Clear

You last purchased this on
 
LA-CO®

4 oz. Spout Oiler in Clear

Brand image
You last purchased this on
 
LA-CO®

4 oz. Spout Oiler in Clear

  • Fast #
  • Part #L79704
  • Item #82302
  • Manufacturer Part #79704
3.6 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 9 Available in Wichita, KS
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Special telescoping spout lubricates hard-to-reach areas up to 14 inches away
  • Premium grade oil is excellent for all general purpose lubricating
  • Requires Certification

Documents


Specifications

Application:
Surfaces
CARB OTC LEED Compliant:
No
Color Finish Name:
Clear
Depth:
1-5/8 in
Height:
7-1/4 in
Material:
Oil
NSF Certified:
No
Product Type:
Spout Oiler
Size:
4 oz
Width:
1-5/8 in



Customers Also Bought
1–6 of 18 items
Part #L80225
Item #800543
5 out of 5 Customer Rating
Requires Certification
Part #L80352
Item #800540
5 out of 5 Customer Rating
Requires Certification
Part #JJ45005
Item #3708065
5 out of 5 Customer Rating
Requires Certification
Part #N431466
Item #3302578
4.5 out of 5 Customer Rating
Requires Certification
Part #WD00993
Item #4076257
4.8 out of 5 Customer Rating
Requires Certification
Part #W300004
Item #5134685
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 11 items
Part #L08907
Item #855261
3.6 out of 5 Customer Rating
Requires Certification
Part #L78713
Item #461646
3.6 out of 5 Customer Rating
Requires Certification
Part #L32898
Item #65140
4.7 out of 5 Customer Rating
Requires Certification
Part #L42019
Item #15666
3.5 out of 5 Customer Rating
Requires Certification
Part #L22104
Item #14437
5 out of 5 Customer Rating
Requires Certification
Part #L11509
Item #1097487
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing