This product requires certification to purchase.

10W LED GU24 Bulb

You last purchased this on
 
LEVITON

10W LED GU24 Bulb

Brand image
You last purchased this on
 
LEVITON

10W LED GU24 Bulb

  • Fast #
  • Part #L9852LED
  • Item #7332187
  • Manufacturer Part #9852-LED
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 10W GU24 squat base LED lamp
  • Built of tough thermoplastic
  • Pigtail leads provide easy installation
  • Knockout holes on box enable multiple configurations
  • Polycarbonate lamp guard
  • Backed by a three-year warranty
  • Requires Certification
  • Green

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Dimmable:
No
ETL Listed:
No
Light Bulb Base Type:
Bi-Pin GU24
Light Bulb Type:
LED
Lumens:
900
Lumens per Watt:
90
Material:
Plastic
NSF Certified:
No
Number Of Hours:
25000 h
UL Listed:
No
Volts:
120V
Watts:
10 W



Customers Also Bought
1–6 of 18 items
Part #SS12415
Item #9323403
3.1 out of 5 Customer Rating
Requires Certification
Part #SS12408
Item #9323369
5 out of 5 Customer Rating
Requires Certification
Part #SS9704
Item #7500082
4.9 out of 5 Customer Rating
Requires Certification
Part #SS29422
Item #9208237
4.8 out of 5 Customer Rating
Requires Certification
Part #SS28541
Item #9935971
5 out of 5 Customer Rating
Requires Certification
Part #SS2413
Item #4353048
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LPJ263W
Item #7064301
3.8 out of 5 Customer Rating
Requires Certification
Part #LPJ18I
Item #4100486
5 out of 5 Customer Rating
Requires Certification
Part #LPJ7W
Item #2342941
4.2 out of 5 Customer Rating
Requires Certification
Part #L80718W
Item #4147418
5 out of 5 Customer Rating
Requires Certification
Part #L80401I
Item #4374382
4.8 out of 5 Customer Rating
Requires Certification
Part #L80781W
Item #4374432
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing