This product requires certification to purchase.

1-Gang 3-Port Wall Plate in White

You last purchased this on
 
LEVITON

QuickPort® 1-Gang 3-Port Wall Plate in White

Brand image
You last purchased this on
 
LEVITON

QuickPort® 1-Gang 3-Port Wall Plate in White

  • Fast #
  • Part #L410803WP
  • Item #2391393
  • Manufacturer Part #41080-3WP
3.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stands up to heavy use
  • Represent styles and form factors that have stood the test of time
  • Clean lines work in virtually any location
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
QuickPort®
Color Finish Name:
White
Height:
4-53/100 in
Length:
9/20 in
Material:
Plastic
Material Type:
Nylon
Number Of Gangs:
1
UL Listed:
Yes
Width:
2-77/100 in



Customers Also Bought
1–6 of 18 items
Part #T2000W
Item #4624057
4.5 out of 5 Customer Rating
Requires Certification
Part #L410802WP
Item #2391397
4.1 out of 5 Customer Rating
Requires Certification
Part #LPJ26W
Item #3019971
3.7 out of 5 Customer Rating
Requires Certification
Part #LPJ262W
Item #4913705
5 out of 5 Customer Rating
Requires Certification
Part #L410801WP
Item #2347547
5 out of 5 Customer Rating
Requires Certification
Part #LPJ263W
Item #7064301
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #L410801WP
Item #2347547
5 out of 5 Customer Rating
Requires Certification
Part #LPJ13W
Item #5115498
4 out of 5 Customer Rating
Requires Certification
Part #LSSJ13C40
Item #9534870
3.3 out of 5 Customer Rating
Requires Certification
Part #L88006
Item #1138758
4 out of 5 Customer Rating
Requires Certification
Part #L80401W
Item #4087563
4 out of 5 Customer Rating
Requires Certification
Part #L80714W
Item #2343043
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing