This product requires certification to purchase.

2 HP, 1 PH Commercial Grinder Package 208/230V, 1-1/4 in. Discharge with 30 x 60 in Basin and Simplex Control Panel

You last purchased this on
 
Liberty Pumps

3000 Series 2 HP, 1 PH Commercial Grinder Package 208/230V, 1-1/4 in. Discharge with 30 x 60 in Basin and Simplex Control Panel

Brand image
You last purchased this on
 
Liberty Pumps

3000 Series 2 HP, 1 PH Commercial Grinder Package 208/230V, 1-1/4 in. Discharge with 30 x 60 in Basin and Simplex Control Panel

  • Fast #
  • Part #L3060LSG20224
  • Item #9349393
  • Manufacturer Part #3060LSG202-24
4.7 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Factory assembled 2hp grinder pump 30" diameter system
  • Pre-mounted floats for pump control and alarm
  • 4" Fiberglass hub with 4" rubber pipe seal
  • Factory pre-assembled guide rail system
  • Integral check valve
  • Galvanized guide rail pipe
  • All stainless steel supports and brackets pre-mounted
  • Stainless steel chain for pump lift-out
  • 24" discharge depth
  • 25' power cord
  • Requires Certification

Specifications

AMP:
15
Capacity:
184 gal
Coating:
Fiberglass
Collection:
3000 Series
Color Finish Category:
Blues
Color Finish Name:
Blue, Black
Cord Length:
25 ft
Cover Included:
Yes
Diameter:
30 in
Discharge:
1-1/5 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
50 gpm
Height:
66 in
Horsepower:
2 hp
Impeller:
Vortex
Length:
60 in
Material:
Fiberglass
Maximum Feet of Head:
185
Maximum Temperature:
104
Phase:
Single Phase
Power Source:
Electric
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Rail Mount
Pump Phase:
1
Pump Stage:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 28.5 in_Turn-off 11.5 in
UL Listed:
No
VA Cat 60 Hz:
230
Volts:
208/230V
Weight:
266 lb
Width:
36 in



Customers Also Bought
1–6 of 18 items
Part #LP382XPRG101A2
Item #4518381
3.7 out of 5 Customer Rating
Requires Certification
Part #JP13601
Item #10148725
4.3 out of 5 Customer Rating
Requires Certification
Part #R98144
Item #7834380
4 out of 5 Customer Rating
Requires Certification
Part #LP382XPRG101
Item #4518344
5 out of 5 Customer Rating
Requires Certification
Part #REE98145
Item #7834395
3.6 out of 5 Customer Rating
Requires Certification
Part #LPRG101A
Item #4518355
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LPRG101A
Item #4518355
4.8 out of 5 Customer Rating
Requires Certification
Part #LLSG202M
Item #2369088
3.3 out of 5 Customer Rating
Requires Certification
Part #L2602
Item #7387687
4.3 out of 5 Customer Rating
Requires Certification
Part #LLSG202A
Item #2369071
4.5 out of 5 Customer Rating
Requires Certification
Part #LPRG101A2
Item #4518389
5 out of 5 Customer Rating
Requires Certification
Part #LPRG101M
Item #4518360
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing