6/10 HP 115V Cast Iron High Head Submersible Effluent Pump with 10 ft. Cord
FLH60 Series 6/10 HP 115V Cast Iron High Head Submersible Effluent Pump with 10 ft. Cord
Frequently Purchased Together
Product Details
Product Details
- Semi-open impeller
- Permits passage of solids without clogging
- Heavy cast iron construction
- 416 stainless steel rotor shaft
- Oil-filled hermetically sealed motor
- Permanently lubricated upper and lower ball bearings
- Unitized carbon and ceramic shaft seal
- Manual pump
- 10' Quick-connect power cord
Specifications
- AMP:
- 2.8
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Powder Coated
- Collection:
- FLH60 Series
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 74 gpm
- Height:
- 16-2/5 in
- Horsepower:
- 3/5 hp
- Maximum Feet of Head:
- 70
- Product Type:
- Effluent Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Phase:
- 3
- RPM:
- 3450
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 62 lb
- Width:
- 11-1/5 in