This product requires certification to purchase.

208/230V Grinder Pump

You last purchased this on
 
Liberty Pumps

LSG Series 208/230V Grinder Pump

  • Fast #
  • Part #LLSGX202M
  • Item #3654322
  • Manufacturer Part #LSGX202M
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

LSG Series 208/230V Grinder Pump

  • Fast #
  • Part #LLSGX202M
  • Item #3654322
  • Manufacturer Part #LSGX202M
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Omnivore® grinder
  • One-piece uni-body casting
  • Stainless steel impeller
  • 300 Series SS rotor shaft
  • Quick-connect 25' power cord
  • Internal capacitor
  • 2-Stage
  • High Head
  • Requires Certification

Specifications

AMP:
15
Brand Model Compatibility:
Omnivore Grinder Pump
Built-In Grinder:
Yes
CSA Certified:
CSA 22.2 No. 108
Coating:
Powder Coated
Collection:
LSG Series
Color Finish Category:
Reds
Color Finish Name:
Red, Black, Grey
Cord Length:
50 ft
Cover Included:
No
Diameter:
12-69/100 in
Discharge:
1-1/4 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connection 2:
Flanged
End Connections:
FNPT x Flanged
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
39 gpm
Height:
19-38/59 in
Horsepower:
2 hp
Impeller:
Vortex
Length:
9-24/71 in
Material:
Cast Iron
Maximum Feet of Head:
185
Maximum Temperature:
104
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
2
RPM:
3450
UL Listed:
UL 778
VA Cat 60 Hz:
230
Volts:
208/230V
Weight:
86 lb
Width:
13 in