This product requires certification to purchase.

5/8 in. Swivel Style Latchlok Hook with Bushing

You last purchased this on
 
Lift-All®

5/8 in. Swivel Style Latchlok Hook with Bushing

Brand image
You last purchased this on
 
Lift-All®

5/8 in. Swivel Style Latchlok Hook with Bushing

  • Fast #
  • Part #L58G10SLLH
  • Item #7222509
  • Manufacturer Part #58G10SLLH
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hook swivels beneath the eye
  • Heavy-duty latch with lock prevents accidental opening
  • Durable powder-coated finish
  • Positive locking hook
  • Design factor 5:1
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-952
Coating:
Powder Coated
Color Finish Name:
Orange
Diameter:
5/8 in
Lift Capacity:
18000 lb
Number of Tools Included:
1
Thickness:
1-17/20 in
Tool Type:
Bushing, Hook
Weight:
17 lb
Width:
7-37/100 in
Work Load Limit:
22600 lb



Customers Also Bought
1–6 of 18 items
Part #L12SPASI
Item #2930586
4 out of 5 Customer Rating
Requires Certification
Part #L112SPASI
Item #7221265
4.2 out of 5 Customer Rating
Requires Certification
Part #L16003I
Item #2929928
5 out of 5 Customer Rating
Requires Certification
Part #L114SPASI
Item #7221292
4.2 out of 5 Customer Rating
Requires Certification
Part #L118SPAS
Item #1923693
4 out of 5 Customer Rating
Requires Certification
Part #L58SPASI
Item #2930103
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #L112SPASI
Item #7221265
4.2 out of 5 Customer Rating
Requires Certification
Part #L16003I
Item #2929928
5 out of 5 Customer Rating
Requires Certification
Part #L114SPASI
Item #7221292
4.2 out of 5 Customer Rating
Requires Certification
Part #L118SPAS
Item #1923693
4 out of 5 Customer Rating
Requires Certification
Part #L58SPASI
Item #2930103
3.5 out of 5 Customer Rating
Requires Certification
Part #L78SPASI
Item #2931756
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing