This product requires certification to purchase.

Size L Synthetic Leather Mechanic’s Glove in Hi-Viz Yellow and Black

You last purchased this on
 
Mechanix Wear

Size L Synthetic Leather Mechanic’s Glove in Hi-Viz Yellow and Black

Brand image
You last purchased this on
 
Mechanix Wear

Size L Synthetic Leather Mechanic’s Glove in Hi-Viz Yellow and Black

  • Fast #
  • Part #MSMP91010
  • Item #7017475
  • Manufacturer Part #SMP-91-010
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Patented Impact Guard™ protects the first knuckle with EVA foam padding.
  • Flexible Thermoplastic Rubber (TPR) closure provides a secure fit to your wrist.
  • Thermoplastic Rubber (TPR) knuckle guards and full-length fingertip protection reduce the risk of impact and pinching injuries.
  • Hi-Viz reflective print enhances visibility when illuminated.
  • Hi-Viz TrekDry® helps keep working hands cool and comfortable.
  • XDTM synthetic leather provides extreme durability.
  • Internal layer of XDTM synthetic leather to reinforce your index finger and thumb.
  • Armortex® palm reinforcement panel.
  • D3O® palm padding absorbs and dissipates high-impact energy through the palm.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Puncture 1
Color Finish Category:
Yellows
Color Finish Name:
Hi-Viz Yellow, Black
Glove Size:
L
Glove Type:
Mechanics, Anti Vibration
Material:
Synthetic Leather
Reusable:
Yes



Customers Also Bought
1–6 of 18 items
Part #MSFF91011
Item #6325285
4.8 out of 5 Customer Rating
Requires Certification
Part #MSMCC91011
Item #8389093
4.7 out of 5 Customer Rating
Requires Certification
Part #P34875XL
Item #4338287
5 out of 5 Customer Rating
Requires Certification
Part #E28860
Item #8116940
5 out of 5 Customer Rating
Requires Certification
Part #E28862
Item #7872741
3.3 out of 5 Customer Rating
Requires Certification
Part #P34874TL
Item #7774807
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 11 items
Part #MSFF91011
Item #6325285
4.8 out of 5 Customer Rating
Requires Certification
Part #MSMCC91011
Item #8389093
4.7 out of 5 Customer Rating
Requires Certification
Part #MMG77011
Item #7578608
5 out of 5 Customer Rating
Requires Certification
Part #MCWKMG58011
Item #9607115
5 out of 5 Customer Rating
Requires Certification
Part #MS4DP05009
Item #9607108
4.8 out of 5 Customer Rating
Requires Certification
Part #MCWKFF58009
Item #9607120
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing