This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Moen

90 Degree™ 24 in. Towel Bar in Brushed Nickel

Brand image
You last purchased this on
 
Moen

90 Degree™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB8824BN
  • Item #4056005
  • Manufacturer Part #YB8824BN
5 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
90 Degree™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-15/16 in
Height:
1-13/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Aluminum, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
2-15/16 in



Customers Also Bought
1–6 of 18 items
Part #MYB8808CH
Item #3795668
5 out of 5 Customer Rating
Requires Certification
Part #MYB8803CH
Item #3795667
5 out of 5 Customer Rating
Requires Certification
Part #MYB8886BN
Item #4056003
3.5 out of 5 Customer Rating
Requires Certification
Part #K28030-NA
Item #10104331
4.8 out of 5 Customer Rating
Requires Certification
Part #MYG8812BN
Item #4594446
3.3 out of 5 Customer Rating
Requires Certification
Part #K78382-SN
Item #9957691
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYB8808CH
Item #3795668
5 out of 5 Customer Rating
Requires Certification
Part #MYG8812BN
Item #4594446
3.3 out of 5 Customer Rating
Requires Certification
Part #MYG8818BN
Item #4594429
4.4 out of 5 Customer Rating
Requires Certification
Part #MYG8836BN
Item #4594433
5 out of 5 Customer Rating
Requires Certification
Part #MYB8886BN
Item #4056003
3.5 out of 5 Customer Rating
Requires Certification
Part #MYG8824BN
Item #4594418
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing