This product requires certification to purchase.

20 x 40 in. Recessed and Surface Mount Medicine Cabinet

You last purchased this on
 
KOHLER

Verdera® 20 x 40 in. Recessed and Surface Mount Medicine Cabinet

Brand image
You last purchased this on
 
KOHLER

Verdera® 20 x 40 in. Recessed and Surface Mount Medicine Cabinet

  • Fast #
  • Part #K28030-NA
  • Item #10104331
  • Manufacturer Part #28030-NA
4.8 out of 5 Customer Rating
40 in. Recessed and Surface Mount Medicine Cabinet

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Front mirror, inside door mirror, and back panel mirror provide superior visibility
  • Four adjustable tempered-glass shelves
  • Finish-matched cabinet interior
  • Vertically adjustable 3x magnifying mirror on inside of door
  • Slow-close door prevents slamming
  • Two-way adjustable hinges with 108° opening capability for easy cabinet access
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Verdera®
Depth:
4-13/16 in
Glass Type:
Tempered
Height:
40 in
Installation Type:
Recessed Mount, Surface Mount
Length:
4-3/4 in
Material:
Aluminium, Glass
Mirror Edge:
Flat Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
4
Width:
20 in



Customers Also Bought
1–6 of 18 items
Part #K99007-NA
Item #4536435
3.7 out of 5 Customer Rating
Requires Certification
Part #K78382-SN
Item #9957691
4.3 out of 5 Customer Rating
Requires Certification
Part #K78378-BV
Item #9957685
4.6 out of 5 Customer Rating
Requires Certification
Part #MYB8824CH
Item #3813953
5 out of 5 Customer Rating
Requires Certification
Part #MYB8808CH
Item #3795668
5 out of 5 Customer Rating
Requires Certification
Part #MTS2713
Item #3863313
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K35570-BLL
Item #10078169
5 out of 5 Customer Rating
Requires Certification
Part #K99001-NA
Item #4554754
4.1 out of 5 Customer Rating
Requires Certification
Part #K35572-BLL
Item #10078175
5 out of 5 Customer Rating
Requires Certification
Part #K35571-BLL
Item #10078172
5 out of 5 Customer Rating
Requires Certification
Part #K99009-SCF-NA
Item #7217179
4.1 out of 5 Customer Rating
Requires Certification
Part #K99003-NA
Item #4554741
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing