This product requires certification to purchase.

24 in. Grab Bar in Matte Black

You last purchased this on
 
Moen

Arris™ 24 in. Grab Bar in Matte Black

Brand image
You last purchased this on
 
Moen

Arris™ 24 in. Grab Bar in Matte Black

  • Fast #
  • Part #MYG0824BL
  • Item #7911763
  • Manufacturer Part #YG0824BL
4.1 out of 5 Customer Rating
Grab Bar in Matte Black

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Base Plate Height:
3-1/4 in
Base Plate Width:
3-1/4 in
CARB OTC LEED Compliant:
No
Collection:
Arris™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3 in
Diameter:
1-1/4 in
GSA Approved:
No
Hardware Included:
No
Height:
3-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Projection:
2-3/4 in
Weight Capacity:
500 lb
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #MBH3886BL
Item #7657666
5 out of 5 Customer Rating
Requires Certification
Part #MBH3818BN
Item #7657668
3.2 out of 5 Customer Rating
Requires Certification
Part #MBH3808BL
Item #7657667
5 out of 5 Customer Rating
Requires Certification
Part #DT14067BLPP
Item #9721653
4 out of 5 Customer Rating
Requires Certification
Part #MTR1000BL
Item #10066222
4.4 out of 5 Customer Rating
Requires Certification
Part #M164928
Item #4631295
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYG0842BL
Item #7911805
4.8 out of 5 Customer Rating
Requires Certification
Part #MTS33002BL
Item #7911783
3.3 out of 5 Customer Rating
Requires Certification
Part #MS43001
Item #4577049
3.3 out of 5 Customer Rating
Requires Certification
Part #MTS43002BL
Item #7911785
5 out of 5 Customer Rating
Requires Certification
Part #MTS22000BL
Item #7946447
5 out of 5 Customer Rating
Requires Certification
Part #MLR2350DCH
Item #4385099
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing