This product requires certification to purchase.

18 in. Towel Bar in Brushed Gold

You last purchased this on
 
Moen

Colinet™ 18 in. Towel Bar in Brushed Gold

Brand image
You last purchased this on
 
Moen

Colinet™ 18 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #MYB0518BG
  • Item #8931188
  • Manufacturer Part #YB0518BG
5 out of 5 Customer Rating
Towel Bar in Brushed Gold

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Colinet™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Hardware Included:
Yes
Height:
2 in
Length:
18 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-5/8 in
Width:
18 in



Customers Also Bought
1–6 of 18 items
Part #MYB0322BN
Item #7948564
5 out of 5 Customer Rating
Requires Certification
Part #MYB0508BG
Item #8931173
5 out of 5 Customer Rating
Requires Certification
Part #MYB0503BG
Item #8931154
4.8 out of 5 Customer Rating
Requires Certification
Part #MYB0586BG
Item #8931196
4.4 out of 5 Customer Rating
Requires Certification
Part #MYG5112BG
Item #7663206
3.7 out of 5 Customer Rating
Requires Certification
Part #MYB5186CH
Item #4385095
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYB0524BN
Item #8931176
5 out of 5 Customer Rating
Requires Certification
Part #MYB0503CH
Item #8931186
3.3 out of 5 Customer Rating
Requires Certification
Part #MYB0508BG
Item #8931173
5 out of 5 Customer Rating
Requires Certification
Part #MYB0508BN
Item #8931175
4.1 out of 5 Customer Rating
Requires Certification
Part #MYB0586BG
Item #8931196
4.4 out of 5 Customer Rating
Requires Certification
Part #MYB0586BN
Item #8931155
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing